token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

GT3116A ; 213TTFBD6031

GT3116A ; 213TTFBD6031

GT3116A ; 213TTFBD6031 PUMP AC MOTOR ; 7-1/2HP 1800RPM TEFC 213JM 3/60/230/460V

AC Motor; 7-1/2HP; 213JM Frame Size; 1768/1475 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 0.874" Shaft Diameter; 9.65" Overall Length; 91.7% Efficiency Full Load

Part #

GT3116A

BDI #

22329517

p65WarningMessage
PRICE
$ 1,725.89 / each
$ 1,725.89 / each
p65WarningMessage

QTY

CATEGORY
Manufacturer Name
MARATHON ELECTRIC LLC https://www.marathonelectric.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
66.591
UNSPSC
26101112
EAN
0722856061805
Horse Power
7-1/2HP
Frame Size
213JM
Hertz
60
Sync RPM
1768/1475
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
91.7
Inch - Metric
Inch
Other Features
Current Rating 19/9.5 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
163
Long Description
AC Motor; 7-1/2HP; 213JM Frame Size; 1768/1475 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 0.874" Shaft Diameter; 9.65" Overall Length; 91.7% Efficiency Full Load
Shaft Diameter
0.874 Inch | 22.2 Millimeter
Overall Length
9.65 Inch | 245.11 Millimeter