token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

U532 ; 405TSTDS4332

U532 ; 405TSTDS4332

U532 ; 405TSTDS4332 FIRE PUMP MOTOR ; POR 125HP 1800RPM 405TS 3PH 230/460V

AC Motor; 125HP; 405TS Frame Size; 1778/1480 Sync RPM; 230/460 Voltage; AC; DP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 2-1/8" Shaft Diameter; 17" Overall Length; 94.5% Efficiency Full Load

Part #

U532

BDI #

24535163

p65WarningMessage
PRICE
$ 9,260.73 / each
p65WarningMessage

QTY

CATEGORY
Manufacturer Name
MARATHON ELECTRIC LLC https://www.marathonelectric.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
509.625
UNSPSC
26101107
EAN
0722856036216
Horse Power
125HP
Frame Size
405TS
Hertz
60
Sync RPM
1778/1480
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
94.5
Inch - Metric
Inch
Other Features
Current Rating 288/144 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
1125
Long Description
AC Motor; 125HP; 405TS Frame Size; 1778/1480 Sync RPM; 230/460 Voltage; AC; DP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 2-1/8" Shaft Diameter; 17" Overall Length; 94.5% Efficiency Full Load
Overall Length
17 Inch | 431.8 Millimeter
Shaft Diameter
2.125 Inch | 53.975 Millimeter