token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

W616 ; 445TSHFN9005

W616 ; 445TSHFN9005

W616 ; 445TSHFN9005 SEVERE DUTY MOTOR ; POR 200HP 3600RPM TEFC 445TS 3/60/460V

AC Motor; 200HP; 445TS Frame Size; 3575 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 2-3/8" Shaft Diameter; 2-1/4" Overall Length; 95.4% Efficiency Full Load

Part #

W616

BDI #

22332731

p65WarningMessage
PRICE
$ 37,646.20 / each
p65WarningMessage

QTY

CATEGORY
Manufacturer Name
MARATHON ELECTRIC LLC https://www.marathonelectric.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26100000
EAN
0722856021960
Horse Power
200HP
Frame Size
445TS
Hertz
60
Sync RPM
3575
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
95.4
Inch - Metric
Inch
Other Features
Current Rating 224 Ampere | 2 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Severe Duty
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
2276
Long Description
AC Motor; 200HP; 445TS Frame Size; 3575 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 2-3/8" Shaft Diameter; 2-1/4" Overall Length; 95.4% Efficiency Full Load
Shaft Diameter
2.375 Inch | 60.325 Millimeter
Overall Length
2.25 Inch | 57.15 Millimeter