token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

X447 ; 048A11O1642

X447 ; 048A11O1642

NOT AVAILABLE IN US

AC Motor; 0.8HP; 48Y Frame Size; 1075 Sync RPM; 200-230/460 Voltage; AC; OAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Belly Band | Round Frame Mounted; 1/2" Shaft Diameter; 64% Efficiency Full Load

Part #

X447

BDI #

22325475

p65WarningMessage
p65WarningMessage

QTY

CATEGORY
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
12.25
UNSPSC
26101112
EAN
0722856038197
Horse Power
0.8HP
Frame Size
48Y
Hertz
60
Sync RPM
1075
Voltage
200-230/460
Current
AC
Phase
Single Phase
Enclosure
OAO
Frame Profile
NEMA
Mounting Method
Belly Band | Round Frame
Base
No
Efficiency Full Load
64
Inch - Metric
Inch
Other Features
Current Rating 5 To 4.4/2.2 Ampere | 6 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Variable Speed
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
048A11O1642
Weight / LBS
27
Long Description
AC Motor; 0.8HP; 48Y Frame Size; 1075 Sync RPM; 200-230/460 Voltage; AC; OAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Belly Band | Round Frame Mounted; 1/2" Shaft Diameter; 64% Efficiency Full Load
Shaft Diameter
0.5 Inch | 12.7 Millimeter