Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

056E17F1001 OBSOLETE DO NOT USE 02/23

056E17F1001 OBSOLETE DO NOT USE 02/23

056E17F1001 OBSOLETE DO NOT USE 02/23 ; 1/4HP 1800RPM 90V TEFC 56C

DC Motor; Electric; 1/4HP; LSS56C Frame Size; 1750 Sync RPM; 90 Voltage; DC; TEFC Enclosure; NEMA Frame Profile; C-Face | Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center Height; 10.81" Overall Length; 78.5 Efficiency Full Load

Part #

Z602 - OBS

BDI #

21562085

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
9.98
Horse Power
1/4HP
Frame Size
LSS56C
Sync RPM
1750
Voltage
90
Current
DC
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Rigid
Base
Yes
Efficiency Full Load
78.5
Inch - Metric
Inch
Other Features
Current Rating 2.5 Ampere
Category - BDI
DC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Electric
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
22
Long Description
DC Motor; Electric; 1/4HP; LSS56C Frame Size; 1750 Sync RPM; 90 Voltage; DC; TEFC Enclosure; NEMA Frame Profile; C-Face | Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center Height; 10.81" Overall Length; 78.5 Efficiency Full Load
Base to Center Height
3.5 Inch | 88.9 Millimeter
Overall Length
10.81 Inch | 274.574 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter