Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

LM26098 OBSOLETE DO NOT USE 02/23

LM26098 OBSOLETE DO NOT USE 02/23

LM26098 OBSOLETE DO NOT USE 02/23 ; 1.5HP 3PH 1800RPM 230/460V 145T TEFC

AC Motor; Inverter; 1-1/2HP; 145T Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 84% Efficiency Full Load

Part #

LM26098 - OBS

BDI #

24535637

QTY

CATEGORY
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
23.13
Horse Power
1-1/2HP
Frame Size
145T
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base
Yes
Efficiency Full Load
84
Inch - Metric
Inch
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Inverter
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
LM26098
Weight / LBS
51
Long Description
AC Motor; Inverter; 1-1/2HP; 145T Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 84% Efficiency Full Load
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Shaft Diameter
0.875 Inch | 22.225 Millimeter