Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

LM33591

LM33591

LM33591 VARIABLE SPEED MOTOR ; 2HP 3PH 1800RPM 230/460V 182TC TENV

AC Motor; Inverter; 2HP; 182TC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 15.88" Overall Length; 83.5% Efficiency Full Load

Part #

LM33591

BDI #

24536025

PRICE
$ 792.51 / each
$ 2,924.00 / each

QTY

CATEGORY
Manufacturer Name
REGAL BRANDS
Minimum Buy Quantity
N/A
Weight / Kilogram
33.57
UNSPSC
26101106
EAN
0691720044896
Horse Power
2HP
Frame Size
182TC
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
83.5
Inch - Metric
Inch
Other Features
Current Rating 8.2/3.3 Ampere | 4 Poles
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Inverter
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
LM33591
Manufacturer Internal Number
LM33591
Weight / LBS
74
Long Description
AC Motor; Inverter; 2HP; 182TC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 15.88" Overall Length; 83.5% Efficiency Full Load
Overall Length
15.88 Inch | 403.352 Millimeter
Shaft Diameter
1.125 Inch | 28.575 Millimeter
Base to Center of Shaft
4.5 Inch | 114.3 Millimeter