Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

GT1046A ; 405TTFCD6036

GT1046A ; 405TTFCD6036

GT1046A ; 405TTFCD6036 GP AC MOTOR ; 100HP 1800RPM TEFC 405T 3/60/230/460V

AC Motor; 100HP; 405T Frame Size; 1785/1485 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 2-7/8" Shaft Diameter; 95.4% Efficiency Full Load

Part #

GT1046A

BDI #

22332499

PRICE
$ 13,995.96 / each
$ 18,265.00 / each

QTY

CATEGORY
Manufacturer Name
REGAL BRANDS
Minimum Buy Quantity
N/A
Weight / Kilogram
544.053
UNSPSC
26100000
EAN
0722856068002
Horse Power
100HP
Frame Size
405T
Hertz
60
Sync RPM
1785/1485
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
95.4
Inch - Metric
Inch
Other Features
Current Rating 226/113 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
1201.72
Long Description
AC Motor; 100HP; 405T Frame Size; 1785/1485 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 2-7/8" Shaft Diameter; 95.4% Efficiency Full Load
Shaft Diameter
2.875 Inch | 73.025 Millimeter