Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

W560A ; 284THFCD9026

W560A ; 284THFCD9026

W560A ; 284THFCD9026 SEVERE DUTY MOTOR ; 25HP 1800 TEFC 284T 3/60/460 IEEE-841

AC Motor; 25HP; 284T Frame Size; 1772 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 1-7/8" Shaft Diameter; 93.6% Efficiency Full Load

Part #

W560A

BDI #

24528169

PRICE
$ 4,484.99 / each
$ 5,853.00 / each

QTY

CATEGORY
Manufacturer Name
REGAL BRANDS
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26100000
EAN
0722856192776
Horse Power
25HP
Frame Size
284T
Hertz
60
Sync RPM
1772
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
93.6
Inch - Metric
Inch
Other Features
Current Rating 30 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
494
Long Description
AC Motor; 25HP; 284T Frame Size; 1772 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 1-7/8" Shaft Diameter; 93.6% Efficiency Full Load
Shaft Diameter
1.875 Inch | 47.625 Millimeter