Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

Y390 ; 365TTFS9230

Y390 ; 365TTFS9230

Y390 ; 365TTFS9230 SEVERE DUTY MOTOR ; 60HP 1800/900RPM TEFC 365T 3/60/460V

AC Motor; 60HP; 365T Frame Size; 1780/885 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 2-3/8" Shaft Diameter; 14.5" Overall Length; 92.4% Efficiency Full Load

Part #

Y390

BDI #

22332297

PRICE
$ 23,113.84 / each
$ 30,164.00 / each

QTY

CATEGORY
Manufacturer Name
REGAL BRANDS
Minimum Buy Quantity
N/A
Weight / Kilogram
453.0
UNSPSC
26101112
EAN
0722856042316
Horse Power
60HP
Frame Size
365T
Hertz
60
Sync RPM
1780/885
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
92.4
Inch - Metric
Inch
Other Features
Current Rating 74.5 Ampere | 4/8 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
365TTFS9230
Weight / LBS
1000
Long Description
AC Motor; 60HP; 365T Frame Size; 1780/885 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 2-3/8" Shaft Diameter; 14.5" Overall Length; 92.4% Efficiency Full Load
Shaft Diameter
2.375 Inch | 60.325 Millimeter
Overall Length
14.5 Inch | 368.3 Millimeter