Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

3SE5112-0CR01

3SE5112-0CR01

3SE5112-0CR01 POSITION SWITCH ; 400V 1NO/1NC SNAP-ACT CONTACT METAL ENCL

Position Switch; Metal Enclosure 40MM According to En 50041 Device Connection 1 X M20 X 1.5 1 No/1 NC Quick Action Contacts Spring Rod Actuator 142.5MM Total Length With Plastic Plunger 50MM

Part #

3SE51120CR01

BDI #

20051435

PRICE
$ 171.30 / each

QTY

Brand
Manufacturer Name
SIEMENS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.198
UNSPSC
39122200
EAN
4011209692350
Noun
Switch
Keyword String
Position
Product Detail
Position Switch
Product Specification
Position Switch; Metal Enclosure 40MM According to En 50041 Device Connection 1 X M20 X 1.5 1 No/1 NC Quick Action Contacts Spring Rod Actuator 142.5MM Total Length With Plastic Plunger 50MM
Long Description
Position Switch; Metal Enclosure 40MM According to En 50041 Device Connection 1 X M20 X 1.5 1 No/1 NC Quick Action Contacts Spring Rod Actuator 142.5MM Total Length With Plastic Plunger 50MM