Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

J94031

J94031

J94031 FORGED EYE BOLT ; 3"

EYE BOLT 1-1/4 SHOULDER; 2-1/4" Nominal Eye Inner Diameter; 4.44" Eye Outer Size; 3.03" Nominal Hole Center To Flange Distance; 15000LB Nominal Load Capacity; 8.44" Overall Nominal Length; 3" Shank Nominal Length; 1-1/4"-7 UNC Thread; Eye Bolt-Shouldered Type; Proto

Part #

J94031

BDI #

18301108

PRICE
$ 84.31 / each

QTY

CATEGORY
Manufacturer Name
STANLEY BLACK & DECKER
Minimum Buy Quantity
N/A
Weight / Kilogram
2.082
UNSPSC
31161610
EAN
0662679490263
Noun
Bolt
Keyword String
Eye
Manufacturer URL
https://www.protoindustrial.com
Manufacturer Item Number
577-94031
Weight / LBS
4.58
Product Detail
Eye Bolt
Product Specification
EYE BOLT 1-1/4 SHOULDER; 2-1/4" Nominal Eye Inner Diameter; 4.44" Eye Outer Size; 3.03" Nominal Hole Center To Flange Distance; 15000LB Nominal Load Capacity; 8.44" Overall Nominal Length; 3" Shank Nominal Length; 1-1/4"-7 UNC Thread; Eye Bolt-Shouldered Type
Long Description
EYE BOLT 1-1/4 SHOULDER; 2-1/4" Nominal Eye Inner Diameter; 4.44" Eye Outer Size; 3.03" Nominal Hole Center To Flange Distance; 15000LB Nominal Load Capacity; 8.44" Overall Nominal Length; 3" Shank Nominal Length; 1-1/4"-7 UNC Thread; Eye Bolt-Shouldered Type; Proto