Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

25R790

25R790

25R790 SANISPRAY HP20 CORDED SPRAYER ; POR HANDHELD AIRLESS 20FL OZ/MIN 120V

SaniSpray HP 20 Corded Handheld Airless Disinfectant Sprayer; 20 Oz per Minute; Max Tip Size 0.019"; Adjustable Pressure 0 to 1000 PSI; Capacity 42 Oz Reservoir; 120V; Includes 313 Fine Spray Tip, 515 and 619 Coarse Spray Tips, 15" Spray Extension, 5 FlexLiner Bags, Storage Plug and Storage Bag; Ultimate Portable Disinfectant Sprayer Solution That Delivers Maximum Productivity on Smaller Disinfecting Jobs; Uniquely Built With The Highest Grade Materials That are Compatible With Disinfectants, Sanitizers and Deodorizers; Finish Small Jobs Fast; Fill and Spray 42Oz Flexliner Bag System; Triax Triple Piston Pump; Reverse A Clean RAC Spray Tips

Part #

25R790

BDI #

24720733

QTY

CATEGORY
Brand
Manufacturer Name
GRACO INC
Minimum Buy Quantity
N/A
Weight / Kilogram
4.06
UNSPSC
47121800
EAN
0769946061086
Noun
Sprayer
Keyword String
Disinfectant
Manufacturer URL
https://www.graco.com
Product Detail
Airless Disinfectant Sprayer
Product Specification
SaniSpray HP 20 Corded Handheld Airless Disinfectant Sprayer; 20 Oz per Minute; Max Tip Size 0.019"; Adjustable Pressure 0 to 1000 PSI; Capacity 42 Oz Reservoir; 120V
Long Description
SaniSpray HP 20 Corded Handheld Airless Disinfectant Sprayer; 20 Oz per Minute; Max Tip Size 0.019"; Adjustable Pressure 0 to 1000 PSI; Capacity 42 Oz Reservoir; 120V; Includes 313 Fine Spray Tip, 515 and 619 Coarse Spray Tips, 15" Spray Extension, 5 FlexLiner Bags, Storage Plug and Storage Bag; Ultimate Portable Disinfectant Sprayer Solution That Delivers Maximum Productivity on Smaller Disinfecting Jobs; Uniquely Built With The Highest Grade Materials That are Compatible With Disinfectants, Sanitizers and Deodorizers; Finish Small Jobs Fast; Fill and Spray 42Oz Flexliner Bag System; Triax Triple Piston Pump; Reverse A Clean RAC Spray Tips