Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

25R791

25R791

25R791 SANISPRAY HP20 CORDLESS PUMP ; POR AIRLESS DISINFECTANT 2AH LI-ION BAT

SaniSpray HP 20 Cordless Handheld Airless Disinfectant Sprayer; 20 Oz per Minute; Max Tip Size 0.019"; Adjustable Pressure 0 to 1000 PSI; Capacity 42 Oz Reservoir; 20V Lithium Ion Battery; Includes 313 Fine Spray Tip, 515 and 619 Coarse Spray Tip, 15" Spray Extension, 2 DEWALT 20V Max 2.0 AH Lithium Ion Batteries, Charger, 5 FlexLiner Bags, Storage Plug and Storage Bag; Ultimate Portable Disinfectant Sprayer Solution That Delivers Maximum Productivity on Smaller Disinfecting Jobs; Uniquely Built With The Highest Grade Materials That are Compatible With Disinfectants, Sanitizers and Deodorizers; Finish Small Jobs Fast; Triax Triple Piston Pump; Reverse A Clean RAC Spray Tips

Part #

25R791

BDI #

24721416

QTY

CATEGORY
Brand
Manufacturer Name
GRACO INC
Minimum Buy Quantity
N/A
Weight / Kilogram
5.22
UNSPSC
47121800
EAN
0769946061079
Noun
Sprayer
Keyword String
Disinfectant
Manufacturer URL
https://www.graco.com
Product Detail
Airless Disinfectant Sprayer
Product Specification
SaniSpray HP 20 Cordless Handheld Airless Disinfectant Sprayer; 20 Oz per Minute; Max Tip Size 0.019"; Adjustable Pressure 0 to 1000 PSI; Capacity 42 Oz Reservoir; 20V Lithium Ion Battery
Long Description
SaniSpray HP 20 Cordless Handheld Airless Disinfectant Sprayer; 20 Oz per Minute; Max Tip Size 0.019"; Adjustable Pressure 0 to 1000 PSI; Capacity 42 Oz Reservoir; 20V Lithium Ion Battery; Includes 313 Fine Spray Tip, 515 and 619 Coarse Spray Tip, 15" Spray Extension, 2 DEWALT 20V Max 2.0 AH Lithium Ion Batteries, Charger, 5 FlexLiner Bags, Storage Plug and Storage Bag; Ultimate Portable Disinfectant Sprayer Solution That Delivers Maximum Productivity on Smaller Disinfecting Jobs; Uniquely Built With The Highest Grade Materials That are Compatible With Disinfectants, Sanitizers and Deodorizers; Finish Small Jobs Fast; Triax Triple Piston Pump; Reverse A Clean RAC Spray Tips