Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

25R792

25R792

25R792 SANISPRAY HP65 PORTABLE SPRAYER ; HOPPER AIRLESS 65FL OZ/MIN 120V

SaniSpray HP 65 Electric Portable Hopper Airless Disinfectant Sprayer; 65 Oz per Minute; Max Tip Size 0.023"; Adjustable Pressure 0 to 1000 PSI; Capacity 1.5 Gallon Reservoir; 120V; Includes SaniSpray HP Gun, 1/4" X 50FT BlueMax II Hose, 1/8" X 4.5FT BlueMax II Whip Hose, 515 Fine Spray Tip, 617 and 619 Medium and Coarse High Production Spray Tips, 15" Spray Extension; Ideal Disinfectant Sprayer Solution That Delivers Maximum Productivity on Midsized Disinfecting Jobs; Uniquely Built With The Highest Grade Materials That are Compatible With Disinfectants, Sanitizers and Deodorizers; Add Up to 300FT of Hose to Spray Anywhere; Lightweight Sanispray HP Gun Allows Products to be Applied Faster to Speed Up Disinfection Process

Part #

25R792

BDI #

24720735

PRICE
$ 2,802.13 / each

QTY

CATEGORY
Brand
Manufacturer Name
GRACO INC
Minimum Buy Quantity
N/A
Weight / Kilogram
18.6
UNSPSC
47121800
EAN
0769946061130
Noun
Sprayer
Keyword String
Disinfectant
Manufacturer URL
https://www.graco.com
Product Detail
Airless Disinfectant Sprayer
Product Specification
SaniSpray HP 65 Electric Portable Hopper Airless Disinfectant Sprayer; 65 Oz per Minute; Max Tip Size 0.023"; Adjustable Pressure 0 to 1000 PSI; Capacity 1.5 Gallon Reservoir; 120V
Long Description
SaniSpray HP 65 Electric Portable Hopper Airless Disinfectant Sprayer; 65 Oz per Minute; Max Tip Size 0.023"; Adjustable Pressure 0 to 1000 PSI; Capacity 1.5 Gallon Reservoir; 120V; Includes SaniSpray HP Gun, 1/4" X 50FT BlueMax II Hose, 1/8" X 4.5FT BlueMax II Whip Hose, 515 Fine Spray Tip, 617 and 619 Medium and Coarse High Production Spray Tips, 15" Spray Extension; Ideal Disinfectant Sprayer Solution That Delivers Maximum Productivity on Midsized Disinfecting Jobs; Uniquely Built With The Highest Grade Materials That are Compatible With Disinfectants, Sanitizers and Deodorizers; Add Up to 300FT of Hose to Spray Anywhere; Lightweight Sanispray HP Gun Allows Products to be Applied Faster to Speed Up Disinfection Process