Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

25R793

25R793

25R793 SANISPRAY HP130 HI-BOY SPRAYER ; 2-GUN AIRLESS 130FL OZ/MIN 120V

SaniSpray HP 130 Electric 2-Gun Cart Airless Disinfectant Sprayer; 130 Oz per Minute; Max Tip Size 0.031"; Adjustable Pressure 0 to 1000 PSI; 120V; Ability to Use 2 Guns Simultaneously; High Production Use Any Container; Includes 2 SaniSpray HP Guns, 2 BlueMax II Hose 1/4" X 50FT, 2 BlueMax II Whip Hose 1/8" X 4.5FT, 2 Spray Extensions 15", 2 Fine Spray Tips 617, 2 Medium and Coarse High Production Spray Tips 619 and 621; Ideal Disinfectant Sprayer Solution That Delivers Maximum 2-Gun Productivity on Large Disinfecting Jobs; Uniquely Built With The Highest Grade Materials That are Compatible With Disinfectants, Sanitizers and Deodorizers; Add Up to 300FT of Hose to Spray Anywhere; SMARTCONTROL Adjustable Pressure Control; Roll and Go Cart Design Easily Move Sprayer and Chemical Bucket Together; Lightweight Sanispray HP Gun Allows Faster Application to Speed Up Disinfection Process; Dependable Motor With Spark Free Operation Provides Ability to Spray Alcohol Based flammable Chemicals

Part #

25R793

BDI #

24720737

PRICE
$ 6,166.17 / each

QTY

CATEGORY
Brand
Manufacturer Name
GRACO INC
Minimum Buy Quantity
N/A
Weight / Kilogram
42.64
UNSPSC
47121800
EAN
0769946061123
Noun
Sprayer
Keyword String
Disinfectant
Manufacturer URL
https://www.graco.com
Product Detail
Airless Disinfectant Sprayer
Product Specification
SaniSpray HP 130 Electric 2-Gun Cart Airless Disinfectant Sprayer; 130 Oz per Minute; Max Tip Size 0.031"; Adjustable Pressure 0 to 1000 PSI; 120V; Ability to Use 2 Guns Simultaneously; High Production Use Any Container
Long Description
SaniSpray HP 130 Electric 2-Gun Cart Airless Disinfectant Sprayer; 130 Oz per Minute; Max Tip Size 0.031"; Adjustable Pressure 0 to 1000 PSI; 120V; Ability to Use 2 Guns Simultaneously; High Production Use Any Container; Includes 2 SaniSpray HP Guns, 2 BlueMax II Hose 1/4" X 50FT, 2 BlueMax II Whip Hose 1/8" X 4.5FT, 2 Spray Extensions 15", 2 Fine Spray Tips 617, 2 Medium and Coarse High Production Spray Tips 619 and 621; Ideal Disinfectant Sprayer Solution That Delivers Maximum 2-Gun Productivity on Large Disinfecting Jobs; Uniquely Built With The Highest Grade Materials That are Compatible With Disinfectants, Sanitizers and Deodorizers; Add Up to 300FT of Hose to Spray Anywhere; SMARTCONTROL Adjustable Pressure Control; Roll and Go Cart Design Easily Move Sprayer and Chemical Bucket Together; Lightweight Sanispray HP Gun Allows Faster Application to Speed Up Disinfection Process; Dependable Motor With Spark Free Operation Provides Ability to Spray Alcohol Based flammable Chemicals