SKF
SKF
221
SKF SKF
Description
221 AIR DRYER PURGE TANK KIT
Air Dryer Purge Tank Kit; 7" Diameter; 12" Height
Part #
221
BDI #
1246363

Details
264.99844261
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Fluid-Power/Compressors-And-Air-Dryers/221/p/1246363
Your Price
$ 265.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
5.46
EAN
0085311882248
Product Group - BDI
F02126
UNSPSC
31411700
Noun
Kit
Product Detail
Air Dryer Purge Tank Kit
Product Specification
7" Diameter; 12" Height
Long Description
Air Dryer Purge Tank Kit; 7" Diameter; 12" Height