SKF
SKF
610107
SKF SKF
Description
610107 AIR DRYER SERVICE KIT
Air Dryer Service Kit; 10" Diameter; 12" Height
Part #
610107
BDI #
1255639

Details
37.692305000000005
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Fluid-Power/Compressors-And-Air-Dryers/610107/p/1255639
Your Price
$ 37.69 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.75
EAN
0085311254274
Product Group - BDI
F02126
UNSPSC
31411700
Noun
Kit
Product Detail
Air Dryer Service Kit
Product Specification
10" Diameter; 12" Height
Long Description
Air Dryer Service Kit; 10" Diameter; 12" Height