SKF
SKF
619110
SKF SKF
Description
619110 AIR DRYER HEATER KIT ; 12V 75W LATE MODEL
Air Dryer Heater Kit; 3.75" Diameter; 3.75" Height
Part #
619110
BDI #
1255939

Details
178.9846026
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Fluid-Power/Compressors-And-Air-Dryers/619110/p/1255939
Your Price
$ 178.98 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.091
EAN
0085311252706
Product Group - BDI
F02126
UNSPSC
31411700
Noun
Kit
Product Detail
Air Dryer Heater Kit
Product Specification
3.75" Diameter; 3.75" Height
Long Description
Air Dryer Heater Kit; 3.75" Diameter; 3.75" Height