Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

619910 https://www.bdiexpress.com/medias/sys_master/root/h54/h5b/10090019553310/INDSKFXXXXXX_1256055_300x300/INDSKFXXXXXX-1256055-300x300.jpg
1256055 Compressors And Air Dryers 

SKF SKF

619910

Description

619910 AIR DRYER SFD SERVICE KIT

Air Dryer Service Kit; 3.75" Diameter; 1.75" Height

Part #

619910

BDI #
1256055

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

450.97227548 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 450.97 / each
$ 575.80 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.24
EAN
0085311377508
Product Group - BDI
F02126
UNSPSC
31411700
Noun
Kit
Keyword String
Service
Manufacturer URL
Product Detail
Air Dryer Service Kit
Product Specification
3.75" Diameter; 1.75" Height
Long Description
Air Dryer Service Kit; 3.75" Diameter; 1.75" Height