Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

620602 https://www.bdiexpress.com/medias/sys_master/root/h74/h04/10090018832414/INDSKFXXXXXX_1256542_300x300/INDSKFXXXXXX-1256542-300x300.jpg
1256542 Compressors And Air Dryers 

SKF SKF

620602

Description

620602 AIR DRYER

Air Dryer; 8.5" Diameter; 16.25" Height

Part #

620602

BDI #
1256542

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

837.1245555900001 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 837.12 / each
$ 1,068.83 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
9.29
EAN
0085311314053
Product Group - BDI
F02126
UNSPSC
23201202
Noun
Dryer
Keyword String
Air
Manufacturer URL
Product Detail
Air Dryer
Product Specification
8.5" Diameter; 16.25" Height
Long Description
Air Dryer; 8.5" Diameter; 16.25" Height