Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
AM150C-N02C-T

AM150C-N02C-T

AM150C-N02C-T

AM150C-N02C-T MIST SEPARATOR ; AM SERIES 1/8IN, 1/4IN PORT 300MPA

Mist Separator; Body Size 2.2KW; Thread NPT; Port Size 1/4"; Auto Drain NC Auto Drain; Rubber Material Standard; Air Pressure Standard; In-Out Direction Standard; Element Service Indicator Yes

Part #

AM150C-N02C-T

BDI #

17824352

PRICE
$ 114.47 / each

QTY

INVENTORY:
9
CATEGORY
Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.525
UNSPSC
40161500
Noun
Separator
Keyword String
Mist
Product Detail
Mist Separator
Product Specification
Mist Separator; Body Size 2.2KW; Thread NPT; Port Size 1/4"; Auto Drain NC Auto Drain; Rubber Material Standard; Air Pressure Standard; In-Out Direction Standard; Element Service Indicator Yes
Long Description
Mist Separator; Body Size 2.2KW; Thread NPT; Port Size 1/4"; Auto Drain NC Auto Drain; Rubber Material Standard; Air Pressure Standard; In-Out Direction Standard; Element Service Indicator Yes