Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
AM550C-N10D-T

AM550C-N10D-T

AM550C-N10D-T

AM550C-N10D-T

Mist Separator; Body Size 22KW; Thread NPT; Port Size 1"; Auto Drain NO Auto Drain; Rubber Material Standard; Air Pressure Standard; In-Out Direction Standard; Element Service Indicator Yes

Part #

AM550C-N10D-T

BDI #

17824629

PRICE
$ 282.53 / each

QTY

CATEGORY
Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
2.202
UNSPSC
40161500
Noun
Separator
Keyword String
Mist
Product Detail
Mist Separator
Product Specification
Mist Separator; Body Size 22KW; Thread NPT; Port Size 1"; Auto Drain NO Auto Drain; Rubber Material Standard; Air Pressure Standard; In-Out Direction Standard; Element Service Indicator Yes
Long Description
Mist Separator; Body Size 22KW; Thread NPT; Port Size 1"; Auto Drain NO Auto Drain; Rubber Material Standard; Air Pressure Standard; In-Out Direction Standard; Element Service Indicator Yes