token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

2106

2106

2106 LUBRICATION FITTING ; M6 X 1 THRD 19/32" LG 1/4" SHANK LG NR

Grease Fitting; Zerk; Straight; M6 X 1 Male Taper; 19/32" OAL; 1/4" Shank Length; 7MM Hex; Trivalent Zinc Plated; Steel

Part #

2106

BDI #

18291348

p65WarningMessage
p65WarningMessage
No Longer Available
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
40141736
EAN
0098468100714
Noun
Fitting
Keyword String
Grease
Product Detail
Grease Fitting
Product Specification
Grease Fitting; Zerk; Straight; M6 X 1 Male Taper; 19/32" OAL; 1/4" Shank Length; 7MM Hex; Trivalent Zinc Plated; Steel
Long Description
Grease Fitting; Zerk; Straight; M6 X 1 Male Taper; 19/32" OAL; 1/4" Shank Length; 7MM Hex; Trivalent Zinc Plated; Steel