SMC
KQ2T03-34NS BRANCH TEE ; 5/32" TUBE OD 1/8" NPT WHITE
Tube Tee; Male Branch; 5/32" Tube Outside Diameter; 1/8" MNPT; Polybutylene Terephthalate; -100KPa to 1MPa Operating Pressure; Electro less Nickel Plated Brass Thread; With Thread Sealant; Orange Release Button; 14.29MM Hex; Air/Water Fluid
Part #
BDI #
PRICE
$ 3.05 / each
$ 3.87 / each
INVENTORY
GATES
8G-10FJX XBULK HYDRAULIC QUICK COUPLING ; 1-1/2" HOSE ID 7/8"-14 UNF THD 125/PAK
Tube Coupling; Straight; 1/2" X 7/8-14; Hose X 37 Deg Female JIC Flare Swivel; Carbon Steel; Domestic
Part #
BDI #
PRICE
$ 16.80 / each
$ 23.54 / each
INVENTORY
SMC
KQ2Y09-36AS MALE RUN TEE ; MALE RUN 3/8" MALE OD 3/8" MNPT 1MPA
Tube Run Tee; Push to Connect Male Run TEE; 5/16" Tubing; 3/8" NPT Tubing; Brass Material; With Thread Sealant
Part #
BDI #
PRICE
$ 4.51 / each
$ 5.73 / each
INVENTORY
GATES
6G-10FDLORX XBULK HOSE COUPLING ; 150/PACK
Hose Coupling; Mega Crimp; Bite-The-Wire Crimp; Full-Torque Nut; 0.374" Hose Inside Diameter; DIN Light Fitting Type; Straight Configuration; Steel; TuffCoat Plated; Mated Angle With O-Ring Seal Type; 24 Deg Seated Angle; On Female With Inverted Nose Seat O-Ring Location; Swivel; 0.394" Outside Diameter; No.10 FDLORX End Connection Type; M16X1.5 End Connection Size; 0.748" Nut Size; 1.067" Cutoff Size; 2.248" Length
Part #
BDI #
PRICE
$ 23.11 / each
$ 32.40 / each
INVENTORY
GATES
6G-6FJX90L XBULK ; G25181-0606X ; 125/PACK
Hose Coupling; Mega Crimp; Bite-The-Wire Crimp; Full-Torque Nut; 0.374" Hose Inside Diameter; JIC 37 Deg Flare Fitting Type; Bent Tube Configuration; 90 Deg Angle; Steel; TuffCoat Plated; Mated Angle Seal Type; 37 Deg Mating Angle; Standard Nose Seat; Swivel; No.6 FJX End Connection Type; 9/16"-18 End Connection Size; 0.748" Nut Size; 1.681" Cutoff Size; 2.78" Length2.126" Drop Size
Part #
BDI #
PRICE
$ 34.38 / each
$ 48.19 / each
INVENTORY