Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

G44105-0808X

G44105-0808X

8GLX-8MPX XBULK HOSE COUPLING ; 100/PACK

Hose Coupling; GLX Series; Crimped Solution; 0.5" Hose Inside Diameter; 0.813" Stem Diameter; Pipe To NPTF Fitting Type; Straight Configuration; Steel; TuffCoat Plated; Thread Interference Seal Type; 60 Deg Thread Angle; Swivel; No.8 MPX End Connection Type; 1/2"-14 End Connection Size; 1" Nut Size; 1.949" Cutoff Size; 3.421" Length; For Use With All Type of Textile-Reinforced Hose

Part #

71070058

BDI #

1116225

PRICE
$ 19.76 / each
$ 22.20 / each

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.16
UNSPSC
40141734
EAN
0770075350873
Harmonized Tariff Code
7326.90.86.88
Noun
Coupling
Keyword String
Hose
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
G44105-0808X
Manufacturer Internal Number
71070058
Weight / LBS
0.356
Product Detail
Hose Coupling
Product Specification
GLX Series; Crimped Solution; 0.5" Hose Inside Diameter; 0.813" Stem Diameter; Pipe To NPTF Fitting Type; Straight Configuration; Steel; TuffCoat Plated; Thread Interference Seal Type; 60 Deg Thread Angle; Swivel; No.8 MPX End Connection Type; 1/2"-14 End Connection Size; 1" Nut Size; 1.949" Cutoff Size; 3.421" Length
Long Description
Hose Coupling; GLX Series; Crimped Solution; 0.5" Hose Inside Diameter; 0.813" Stem Diameter; Pipe To NPTF Fitting Type; Straight Configuration; Steel; TuffCoat Plated; Thread Interference Seal Type; 60 Deg Thread Angle; Swivel; No.8 MPX End Connection Type; 1/2"-14 End Connection Size; 1" Nut Size; 1.949" Cutoff Size; 3.421" Length; For Use With All Type of Textile-Reinforced Hose