Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

3IN VERSIFLO WATER S/D 150

1-1/2IN VERSIFLO WATER S/D 150

1-1/2IN VERSIFLO S/D 150 WATER HOSE ; 100FT L SBR

Suction and Discharge; 1-1/2" Inside Diameter; 1.87" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 150 PSI - 10 Bar Operating Pressure

Part #

20016822

BDI #

425321

PRICE
$ 9.78 / Foot

QTY

INVENTORY:
347
CATEGORY
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.283
UNSPSC
40142008
EAN
0037256127663
Type of Hose
Suction and Discharge
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-25 To 200 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
Industrial
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
1 Ply Synthetic Fabric Spiral with Wire Helix
Category - BDI
Hose
Product Group - BDI
F02192
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Suction and Discharge
Manufacturer URL
Manufacturer Internal Number
20016822
Weight / LBS
65
Long Description
Suction and Discharge; 1-1/2" Inside Diameter; 1.87" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 150 PSI - 10 Bar Operating Pressure
Outside Diameter
1.87 Inch | 47.498 Millimeter
Inside Diameter
1.5 Inch | 38.1 Millimeter