Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
2-1/2IN PLICORD FLEXWING PETROLEUM BLACK

2-1/2IN PLICORD FLEXWING PETROLEUM BLACK

2-1/2IN PLICORD FLEXWING PETROLEUM BLACK

2-1/2IN FLXWNG BL 150 PET HOSE ; PETROLEUM SBR 100FT L

Oil and Petroleum; 2-1/2" Inside Diameter; 3.07" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 150 PSI - 10 Bar Operating Pressure

Part #

20017502

BDI #

424207

PRICE
$ 2,657.85 / REEL
$ 4,139.00 / REEL

QTY

CATEGORY
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.711
UNSPSC
40142014
EAN
0037256215506
Type of Hose
Oil and Petroleum
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-35 To 200 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
In-Plant Operation | Tank Truck
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
1 Ply Synthetic Fabric Spiral with Wire Helix | With Red Spiral Stripe | High Oil Resistance | 29" Hg Vacuum | Bend Radius 3.07 Inch
Category - BDI
Hose
Product Group - BDI
F02192
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Oil and Petroleum
Manufacturer URL
Manufacturer Internal Number
20017502
Weight / LBS
166
Long Description
Oil and Petroleum; 2-1/2" Inside Diameter; 3.07" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 150 PSI - 10 Bar Operating Pressure
Outside Diameter
3.07 Inch | 77.978 Millimeter
Inside Diameter
2.5 Inch | 63.5 Millimeter