Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

20018072 OBSOLETE 06/22 USE 24575793

20018072 OBSOLETE 06/22 USE 24575793

20018072 NLA 06/22 USE 24575793 ; PETROLEUM HOSE NON-RETURNABLE BLACK

Oil and Petroleum; 3" Inside Diameter; 3.52" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 125 PSI - 9 Bar Operating Pressure

Part #

20018072 - OBS

BDI #

424173

QTY

CATEGORY
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
77.57
Type of Hose
Oil and Petroleum
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-25 To 180 Deg F
Operating Pressure
125 PSI | 9 Bar
Typical Use
In-Plant Service | Tank Truck
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
1 Ply Synthetic Fabric Spiral with Double Wire Helix | 29" Hg Vacuum | Bend Radius 6 Inch
Category - BDI
Hose
Product Group - BDI
F02192
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Oil and Petroleum
Manufacturer URL
Manufacturer Internal Number
20018072
Weight / LBS
171
Long Description
Oil and Petroleum; 3" Inside Diameter; 3.52" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 125 PSI - 9 Bar Operating Pressure
Inside Diameter
3 Inch | 76.2 Millimeter
Outside Diameter
3.52 Inch | 89.408 Millimeter