Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SR1SN-06X250

SR1SN-06X250

GR1SN-06 MEDIUM PRESSURE HOSE ; NON-RETURNABLE 3/8"IDX0.69" OD 250MOQ

Hydraulic; 3/8" Inside Diameter; 0.69" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 2615 PSI - 180 Bar Operating Pressure

Part #

20240218

BDI #

17991768

PRICE
$ 6.11 / Foot

QTY

INVENTORY:
32
CATEGORY
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.117
UNSPSC
40142020
EAN
0037256361524
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
2615 PSI | 180 Bar
Typical Use
Agricultural | Machine Tool | Mobile
Price Unit
REEL
Package Quantity
250FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 250 FEET
Inch - Metric
Inch
Other Features
1 High Tensile Steel Wire Braid | Burst Pressure 10460 PSI | 10FT Minimum Length | Maximum 3 Piece | Bend Radius 5 Inch
Category - BDI
Hose
Product Group - BDI
F02192
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
Manufacturer Internal Number
20240218
Weight / LBS
55
Long Description
Hydraulic; 3/8" Inside Diameter; 0.69" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 2615 PSI - 180 Bar Operating Pressure
Outside Diameter
0.69 Inch | 17.526 Millimeter
Inside Diameter
0.375 Inch | 9.525 Millimeter