token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

1/2 PLANTMASTER XTREME 300 BLUE

1/2 PLANTMASTER XTREME 300 BLUE

1/2XRL PLANT XTRM 300 LOL BLU ; AIR AND MULTI-PURPOSE HOSE 300FT/REEL

Multi Purpose Hose; Air and Multi-Purpose; 1/2" Inside Diameter; 0.77" Outside Diameter; Nitrile Inner Material; Nitrile Outer Material; Blue; 300 PSI | 21 Bar Operating Pressure

Part #

32011107

BDI #

21532222

p65WarningMessage
PRICE
$ 3.33 / Foot
$ 3.33 / Foot
p65WarningMessage

QTY

CATEGORY
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.07
UNSPSC
40142009
EAN
0072053675733
Type of Hose
Air and Multi-Purpose
Inner Material
Nitrile
Outer Material
Nitrile
Color
Blue
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
300 PSI | 21 Bar
Typical Use
Residential And Commercial Building
Price Unit
REEL
Package Quantity
300FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 300 FEET
Inch - Metric
Inch
Other Features
Bend Radius 5 Inch | Braided High Tensile Synthetic Textile Cord
Category - BDI
Hose
Product Group - BDI
F02192
Harmonized Tariff Code
3917.22.00.00
Noun
Hose
Keyword String
Multi Purpose
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
32011107
Weight / LBS
45
Long Description
Multi Purpose Hose; Air and Multi-Purpose; 1/2" Inside Diameter; 0.77" Outside Diameter; Nitrile Inner Material; Nitrile Outer Material; Blue; 300 PSI | 21 Bar Operating Pressure
Outside Diameter
0.77 Inch | 19.558 Millimeter
Inside Diameter
0.5 Inch | 12.7 Millimeter