token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

2IN PYROFLEX ASPHALT II

2IN PYROFLEX ASPHALT II

2IN PYROFLEX HOT TAR/ASPHALT HOSE ; MATERIAL HANDLING 100FT L SBR

Oil and Petroleum; 2" Inside Diameter; 2.6" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 150 PSI - 10 Bar Operating Pressure

Part #

20017574

BDI #

424255

p65WarningMessage
PRICE
$ 5,774.18 / roll
p65WarningMessage

QTY

INVENTORY:
2
CATEGORY
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.601
UNSPSC
40142014
EAN
0037256127816
Type of Hose
Oil and Petroleum
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-25 To 350 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
Tank Truck | Tank Car | Bulk Station
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
1 Ply Aramid Spiral with Wire Helix | With Red Spiral Stripe | High Oil Resistant | 29" Hg Vacuum | Bend Radius 5 Inch
Category - BDI
Hose
Product Group - BDI
F02192
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Oil and Petroleum
Manufacturer URL
Manufacturer Internal Number
20017574
Weight / LBS
133
Long Description
Oil and Petroleum; 2" Inside Diameter; 2.6" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 150 PSI - 10 Bar Operating Pressure
Outside Diameter
2.6 Inch | 66.04 Millimeter
Inside Diameter
2 Inch | 50.8 Millimeter