Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

3/8INX500FT VARIFLEX 300 RED

3/8INX500FT VARIFLEX 300 RED

3/8IN VARIFLEX RED 300WP HOSE ; MULTIPURPOSE 500FT L SBR

Air and Multipurpose; 3/8" Inside Diameter; 0.69" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Red; 300 PSI - 21 Bar Operating Pressure

Part #

20025502

BDI #

20097685

PRICE
$ 1,346.15 / REEL
$ 2,785.00 / REEL

QTY

CATEGORY
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.078
UNSPSC
40142009
EAN
0037256130748
Type of Hose
Air and Multipurpose
Inner Material
Rubber
Outer Material
Rubber
Color
Red
Operating Temperature Range
-20 To 190 Deg F
Operating Pressure
300 PSI | 21 Bar
Typical Use
Compressor Line | Industrial Air Service | Low Pressure Spray | Pneumatic Tool
Price Unit
REEL
Package Quantity
500FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 500 FEET
Inch - Metric
Inch
Other Features
1 Synthetic Yarn Spiral | High Oil Resistance | 50FT Increment | Maximum 3 Piece
Category - BDI
Hose
Product Group - BDI
F02192
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Air and Multipurpose
Manufacturer URL
Manufacturer Internal Number
20025502
Weight / LBS
95
Long Description
Air and Multipurpose; 3/8" Inside Diameter; 0.69" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Red; 300 PSI - 21 Bar Operating Pressure
Inside Diameter
0.375 Inch | 9.525 Millimeter
Outside Diameter
0.69 Inch | 17.526 Millimeter