token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

3IN SPIRAFLEX VACUUM WHITE

3IN SPIRAFLEX VACUUM WHITE

3IN SPIRAFLEX WHT VACUUM HOSE ; WHITE PLIOVIC COMPOUND 100FT L

Vacuum; 3" Inside Diameter; 3.42" Outside Diameter; PVC Inner Material; White; 30 PSI - 2.1 Bar Operating Pressure

Part #

20013096

BDI #

425097

PRICE
$ 1,277.20 / roll
$ 2,082.00 / roll

QTY

CATEGORY
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.354
UNSPSC
40142016
EAN
0037256132292
Type of Hose
Vacuum
Inner Material
PVC
Color
White
Operating Temperature Range
0 To 158 Deg F
Operating Pressure
30 PSI | 2.1 Bar
Typical Use
Dust Collection | Exhaust Transmission
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
High Density Rigid White Pliovic Helix
Category - BDI
Hose
Product Group - BDI
F02192
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Vacuum
Manufacturer URL
Manufacturer Internal Number
20013096
Weight / LBS
80
Long Description
Vacuum; 3" Inside Diameter; 3.42" Outside Diameter; PVC Inner Material; White; 30 PSI - 2.1 Bar Operating Pressure
Inside Diameter
3 Inch | 76.2 Millimeter
Outside Diameter
3.42 Inch | 86.868 Millimeter