SMC
KQ2U07-35AS BRANCH Y ; 1/4IN TUBING OD
Tube Branch Y; Push to Connect Branch Y; 1/4" Tubing; 1/4" NPT Tubing; Brass Material; With Thread Sealant
Part #
BDI #
PRICE
$ 6.28 / each
$ 7.98 / each
INVENTORY
SMC
KQ2K06-01AS TUBE ELBOW FITTING ; 45 DEG 6MM OD R1/8 PORT
Tube Elbow; Push to Connect 45 Deg Male Elbow; 6MM Tubing; 1/8" Tubing; Brass Material; With Thread Sealant
Part #
BDI #
PRICE
$ 2.36 / each
$ 3.01 / each
INVENTORY
BRENNAN
6400-12-08-O STRGHT TUBE ADAPTER ; 3/4" TUBE OD 1-1/16IN-12 X 3/4IN-16 SAE
Tube Adapter; Straight; 3/4" Tube Outer Diameter; 1-1/16"-12 TPI Male JIC X 3/4"-16 TPI Male O-Ring Boss; 1.94" Length; Steel Material
Part #
BDI #
PRICE
$ 4.19 / each
$ 7.91 / each
INVENTORY