Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

BBV38LV

BBV38LV

BBV38LV BALL VALVE ; 3/8IN LOCKOUT VENTING

Ball Valve; 3/8" FNPT Port; 2 Port | 2 Way; 2 Position; Pneumatic; Hand Lever; 125 PSIBronze

Part #

BBV38LV

BDI #

17284641

PRICE
$ 80.44 / each

QTY

Manufacturer Name
DIXON VALVE & COUPLING CO.
Minimum Buy Quantity
N/A
Weight / Kilogram
0.247
UNSPSC
40141607
Valve Type
Ball
Port Type
3/8" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Hand Lever
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
125 PSI
Operating Pressure Range
0 To 125 PSI
Body Material
Bronze
Inch - Metric
Inch
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Ball
Manufacturer URL
Weight / LBS
0.545
Long Description
Ball Valve; 3/8" FNPT Port; 2 Port | 2 Way; 2 Position; Pneumatic; Hand Lever; 125 PSIBronze