token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

811C-PM-111CA-152

811C-PM-111CA-152

811C-PM-111CA-152 SOLENOID VALVE ; 1/4" NPTF 110/120V AC 1.4 CV INLINE

Spool Valve; 1/4" NPTF Port; 5 Port | 4 Way; 2 Position; 110/50 VAC | 120/60 VAC; Pneumatic; Solenoid - Air Pilot - Manual | Air Pilot - Spring Return; 150 PSI; 0 To 120 Deg F

Part #

811C-PM-111CA-152

BDI #

21445966

p65WarningMessage
p65WarningMessage

QTY

Manufacturer Name
MAC VALVES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.5
UNSPSC
40141605
Valve Type
Spool | Solenoid
Port Type
1/4" NPTF
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot - Manual | Air Pilot - Spring Return
Voltage
110/50 VAC | 120/60 VAC
Media
Pneumatic
Maximum Pressure
150 PSI
Operating Pressure Range
20 To 150 PSI
Operating Temperature Range
0 To 120 Deg F
Inch - Metric
Inch
Other Features
1/2" NPS Conduit
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Spool Solenoid
Manufacturer URL
https://www.macvalves.com
Long Description
Spool Valve; 1/4" NPTF Port; 5 Port | 4 Way; 2 Position; 110/50 VAC | 120/60 VAC; Pneumatic; Solenoid - Air Pilot - Manual | Air Pilot - Spring Return; 150 PSI; 0 To 120 Deg F
Overall Width
1.181 Inch | 30 Millimeter
Overall Length
7.559 Inch | 192 Millimeter
Overall Height
2.252 Inch | 57.2 Millimeter