token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

PC50C

PC50C

PC50C CHECK VALVE ; PILOT OPERATED 1/2" NPT 16GPM

Check Valve; 1/2" FNPT Port; 2 Port | 1 Way; 2 Position; Hydraulic; Pilot; 3000 PSICast Iron

Part #

PC50C

BDI #

21579708

p65WarningMessage
PRICE
$ 96.55 / each
p65WarningMessage

QTY

Manufacturer Name
BRAND HYDRAULICS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.68
UNSPSC
40141608
Valve Type
Check
Port Type
1/2" FNPT
Number of Ports/Way
2 Port | 1 Way
Number of Positions
2 Position
Actuation
Pilot
Voltage
Not Applicable
Media
Hydraulic
Maximum Pressure
3000 PSI
Operating Pressure Range
0 To 3000 PSI
Body Material
Cast Iron
Inch - Metric
Inch
Other Features
Oil Fluid | Derlin Check Seat | Buna N O-Ring | Steel Ball
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.30.20.10
Noun
Valve
Keyword String
Check
Manufacturer URL
https://www.brand-hyd.com
Manufacturer Item Number
PC50C
Weight / LBS
0.7
Long Description
Check Valve; 1/2" FNPT Port; 2 Port | 1 Way; 2 Position; Hydraulic; Pilot; 3000 PSICast Iron
Overall Length
3.95 Inch | 100.33 Millimeter
Overall Height
1.91 Inch | 48.514 Millimeter