Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
DW4904

DW4904

DW4904

DW4904 BENCH GRINDER BRUSH ; 6" CRIMP 5/8"-1/2" ARBOR MEDIUM FACE

Bench Grinder Wire Brush; 6000 Type; 6" Diameter; 5/8"-1/2" Arbor; 1 Shank Size; 1-1/8" Length; 3/4" Width; Carbon Material; 0.014" Wire Size; Crimped Wire Style

Part #

DW4904

BDI #

17275400

PRICE
$ 18.20 / each
$ 22.39 / each

QTY

CATEGORY
Manufacturer Name
STANLEY BLACK & DECKER WWW.DEWALT.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.626
UNSPSC
27112749
EAN
0028877321042
Noun
Brush
Keyword String
Wire
Manufacturer URL
https://www.dewalt.com
Product Detail
Bench Grinder Wire Brush
Product Specification
6000 Type; 6" Diameter; 5/8"-1/2" Arbor; 1 Shank Size; 1-1/8" Length; 3/4" Width; Carbon Material; 0.014" Wire Size; Crimped Wire Style
Long Description
Bench Grinder Wire Brush; 6000 Type; 6" Diameter; 5/8"-1/2" Arbor; 1 Shank Size; 1-1/8" Length; 3/4" Width; Carbon Material; 0.014" Wire Size; Crimped Wire Style