Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

G1H200RG4

G1H200RG4

G1H200RG4 AIR DIE GRINDER

Horizontal Air Die Grinder; 0.25 Collet; Burr; 20000RPM; Rear Exhaust; 0.4HP; Lever Actuation; 19 CFM Air Consumption At Load; 1/4" NPT Air Inlet; 90 PSI Air Pressure; Ball Bearing; Straight Handle; Heavy Duty; Rear Exhaust Location; 20000RPM Free Speed; Die Grinder; Composite Handle Material; Lever Lock in Off Position; 3/8" Min Hose Size; Air Powered; 6.13 Length; 2.7 Height; 6.7 Width; 0.87" Side to Center Distance; Variable Speed; 2.9 m/s2 Vibration Level; 1 Year Warranty; The G1 Series Die Grinders Feature A Vane Motor And A Lightweight; Composite Housing That Can Stand Up To Harsh Temperature Changes; Compatible With Piped-Away Exhaust Kits; This Powerful Tool Allows You To Switch Between Front; Rear And Dual Exhaust Options; Durability Made To Withstand Repeated Drops; Harsh Chemicals And Tough Work Environments; This Tool Is Ready To Work Whenever; Wherever; Reliability Built To Last; This Tool Performs Well Job After Job; Which Is Why It Is Right At Home In Shipbuilding; Heavy Machinery; Railroad; Oil And Gas; Body Shops And Even Aerospace Environments; Comfort Whether You Are Repairing A Car Or Building A House; These Die Grinders Have A Comfortable; Ergonomic Body Shape That Ensures You Will Get More Done With Less Fatigue; At .4HP; The G1 Series Packs A Lot Of Power In A Small Package; Ideal For Light Material Removal; Cleaning Rough Castings; Deburring Parts; Cleaning Up Welds; And Other Finishing Tasks; Ergonomically Designed D-Shaped Grip; One-Nut Access For All Motor Servicing; Patent-Pending Soft-Mount System Reduces Vibration For Extended Motor And Switch Life; 1-Year Warranty; Includes Tool, 2 Collet Wrenches, Manuals; Application Cleaning Rough Castings; Cleaning Up Welds; Deburring Parts; Finishing Tasks; Ideal For Light Material Removal

Part #

80155237

BDI #

21429534

PRICE
$ 875.00 / each

QTY

Manufacturer Name
INGERSOLL RAND CO. LTD.
Minimum Buy Quantity
N/A
Weight / Kilogram
1.042
UNSPSC
27131511
Harmonized Tariff Code
8467.11.10.40
Noun
Grinder
Keyword String
Horizontal Air Die
Manufacturer URL
https://www.ingersollrand.com
Weight / LBS
0.9
Product Detail
Horizontal Air Die Grinder
Product Specification
0.25 Collet; Burr; 20000RPM; Rear Exhaust; 0.4HP; Lever Actuation; 19 CFM Air Consumption At Load; 1/4" NPT Air Inlet; 90 PSI Air Pressure; Ball Bearing; Straight Handle; Heavy Duty; Rear Exhaust Location; 20000RPM Free Speed; Die Grinder; Composite Handle Material; Lever Lock in Off Position; 3/8" Min Hose Size; Air Powered; 6.13 Length; 2.7 Height; 6.7 Width; 0.87" Side to Center Distance; Variable Speed; 2.9 m/s2 Vibration Level; 1 Year Warranty; The G1 Series Die Grinders Feature A Vane Motor And A Lightweight; Composite Housing That Can Stand Up To Harsh Temperature Changes; Compatible With Piped-Away Exhaust Kits; This Powerful Tool Allows You To Switch Between Front; Rear And Dual Exhaust Options; Durability Made To Withstand Repeated Drops; Harsh Chemicals And Tough Work Environments; This Tool Is Ready To Work Whenever; Wherever; Reliability Built To Last; This Tool Performs Well Job After Job; Which Is Why It Is Right At Home In Shipbuilding; Heavy Machinery; Railroad; Oil And Gas; Body Shops And Even Aerospace Environments; Comfort Whether You Are Repairing A Car Or Building A House; These Die Grinders Have A Comfortable; Ergonomic Body Shape That Ensures You Will Get More Done With Less Fatigue; At .4HP; The G1 Series Packs A Lot Of Power In A Small Package; Ideal For Light Material Removal; Cleaning Rough Castings; Deburring Parts; Cleaning Up Welds; And Other Finishing Tasks; Ergonomically Designed D-Shaped Grip; One-Nut Access For All Motor Servicing; Patent-Pending Soft-Mount System Reduces Vibration For Extended Motor And Switch Life; 1-Year Warranty; Includes Tool, 2 Collet Wrenches, Manuals; Application Cleaning Rough Castings; Cleaning Up Welds; Deburring Parts; Finishing Tasks; Ideal For Light Material Removal
Long Description
Horizontal Air Die Grinder; 0.25 Collet; Burr; 20000RPM; Rear Exhaust; 0.4HP; Lever Actuation; 19 CFM Air Consumption At Load; 1/4" NPT Air Inlet; 90 PSI Air Pressure; Ball Bearing; Straight Handle; Heavy Duty; Rear Exhaust Location; 20000RPM Free Speed; Die Grinder; Composite Handle Material; Lever Lock in Off Position; 3/8" Min Hose Size; Air Powered; 6.13 Length; 2.7 Height; 6.7 Width; 0.87" Side to Center Distance; Variable Speed; 2.9 m/s2 Vibration Level; 1 Year Warranty; The G1 Series Die Grinders Feature A Vane Motor And A Lightweight; Composite Housing That Can Stand Up To Harsh Temperature Changes; Compatible With Piped-Away Exhaust Kits; This Powerful Tool Allows You To Switch Between Front; Rear And Dual Exhaust Options; Durability Made To Withstand Repeated Drops; Harsh Chemicals And Tough Work Environments; This Tool Is Ready To Work Whenever; Wherever; Reliability Built To Last; This Tool Performs Well Job After Job; Which Is Why It Is Right At Home In Shipbuilding; Heavy Machinery; Railroad; Oil And Gas; Body Shops And Even Aerospace Environments; Comfort Whether You Are Repairing A Car Or Building A House; These Die Grinders Have A Comfortable; Ergonomic Body Shape That Ensures You Will Get More Done With Less Fatigue; At .4HP; The G1 Series Packs A Lot Of Power In A Small Package; Ideal For Light Material Removal; Cleaning Rough Castings; Deburring Parts; Cleaning Up Welds; And Other Finishing Tasks; Ergonomically Designed D-Shaped Grip; One-Nut Access For All Motor Servicing; Patent-Pending Soft-Mount System Reduces Vibration For Extended Motor And Switch Life; 1-Year Warranty; Includes Tool, 2 Collet Wrenches, Manuals; Application Cleaning Rough Castings; Cleaning Up Welds; Deburring Parts; Finishing Tasks; Ideal For Light Material Removal