SMC
KQ2U09-36AS Y BRANCH CONNECTOR ; Y BRANCH 10MM MALE OD 1/4" BSPT THD
Tube Branch Y; Push to Connect Branch Y; 5/16" Tubing; 3/8" NPT Tubing; Brass Material; With Thread Sealant
Part #
BDI #
PRICE
$ 5.97 / each
$ 7.58 / each
INVENTORY
SMC
KQ2W07-34AS EXTENDED MALE ELBOW ; 1/4IN TUBING OD
Tube Extended Elbow; Push to Connect Extended Male Elbow; 1/4" Tubing; 1/8" NPT Tubing; Brass Material; With Thread Sealant
Part #
BDI #
PRICE
$ 4.33 / each
$ 5.50 / each
INVENTORY
SMC
KQ2Y09-36AS MALE RUN TEE ; MALE RUN 3/8" MALE OD 3/8" MNPT 1MPA
Tube Run Tee; Push to Connect Male Run TEE; 5/16" Tubing; 3/8" NPT Tubing; Brass Material; With Thread Sealant
Part #
BDI #
PRICE
$ 4.51 / each
$ 5.73 / each
INVENTORY
SMC
KQ2T03-34NS BRANCH TEE ; 5/32" TUBE OD 1/8" NPT WHITE
Tube Tee; Male Branch; 5/32" Tube Outside Diameter; 1/8" MNPT; Polybutylene Terephthalate; -100KPa to 1MPa Operating Pressure; Electro less Nickel Plated Brass Thread; With Thread Sealant; Orange Release Button; 14.29MM Hex; Air/Water Fluid
Part #
BDI #
PRICE
$ 3.05 / each
$ 3.87 / each
INVENTORY