Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SBN4986

SBN4986

SBN4986 BALL NUT ; POWERTRAC SBN 3000-1500 RH DBL CKT

Ball Screw Nut; Cylindrical|Threaded For Flange; 3" Thread Diam; 1-1/2" Thread Lead; 3" Ball Circle Diam; 4-3/4" Outside Diam; 9-3/8" OA Len; Right Hand Thread; 2 Thread Starts; Steel; SRT Ball Screw

Part #

SBN4986

BDI #

22853231

PRICE
$ 4,250.57 / each

QTY

Manufacturer Name
ALTRA INDUSTRIAL MOTION
Minimum Buy Quantity
N/A
Weight / Kilogram
12.34
UNSPSC
26111500
Product Name
Ball Screw Nut
Product Type
Cylindrical | Threaded For Flange
Total Number of Balls
166
Direction of Thread
Right Hand
Number of Thread Starts
2
Material
Steel
Ball Screw Series
SRT
Inch - Metric
Inch
Other Features
Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Non Preloaded | 2 External Circuit Return | 4.235-12 NS-3 Thread
Category - BDI
Linear Ball Screw Nut
Product Group - BDI
L00112
Harmonized Tariff Code
8483.40.80.00
Noun
Ball Nut
Keyword String
Cylindrical Linear
Manufacturer URL
https://www.nookindustries.com
Manufacturer Item Number
SBN4986
Weight / LBS
27.2
Long Description
Ball Screw Nut; Cylindrical|Threaded For Flange; 3" Thread Diam; 1-1/2" Thread Lead; 3" Ball Circle Diam; 4-3/4" Outside Diam; 9-3/8" OA Len; Right Hand Thread; 2 Thread Starts; Steel; SRT Ball Screw
Thread Lead
1.5 Inch | 38.1 Millimeter
Thread Diameter
3 Inch | 76.2 Millimeter
Overall Length
9.375 Inch | 238.125 Millimeter
Outside Diameter
4.75 Inch | 120.65 Millimeter
Ball Circle Diameter
3 Inch | 76.2 Millimeter