Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

BSPB25D42H

BSPB25D42H

BSPB25D42H BALL SCREW SUPPORT BEARING

End Support Block, Ball Screw; Square Housing; 25MM Bore; 62.5MM Housing/Block Length; 82MM Overall Width; 42MM Base to Center of Shaft; 85MM Overall Height; 20MM Mounting Hole Diameter; Ball Bearing; Double Bearings; Steel

Part #

BSPB25D42H

BDI #

1354023

PRICE
$ 4,659.80 / each
$ 5,625.04 / each

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
2.876
UNSPSC
26111500
EAN
0087796051690
Product Name
End Support Block
Housing Style
Square
Rolling Element
Ball Bearing
Number of Bearings
Double
Material
Steel
Inch - Metric
Metric
Other Features
Heavy Preload
Category - BDI
Linear Support Block Bearings
Product Group - BDI
L00220
Harmonized Tariff Code
8483.40.80.00
Noun
End Support Block
Keyword String
Ball Screw Linear
Manufacturer URL
https://www.timken.com
Weight / LBS
6.16
Long Description
End Support Block, Ball Screw; Square Housing; 25MM Bore; 62.5MM Housing/Block Length; 82MM Overall Width; 42MM Base to Center of Shaft; 85MM Overall Height; 20MM Mounting Hole Diameter; Ball Bearing; Double Bearings; Steel
Overall Height
3.346 Inch | 85 Millimeter
Housing/Block Length
4.921 Inch | 125 Millimeter
Base to Center of Shaft
1.654 Inch | 42 Millimeter
Bore
0.984 Inch | 25 Millimeter
Mounting Hole Diameter
0.433 Inch | 11 Millimeter
Overall Width
2.047 Inch | 52 Millimeter