Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

11150

11150

11150 BALL SCREW ; 1-1/2"DIA SCREW 0.1"THRD LEAD RH

Ball Screw; 1-1/2" Screw Diameter; 0.1" Thread Lead; 36" Screw Length; Right Hand Thread Direction; 1 Thread Starts; Steel; 20150 Ball Nut Series

Part #

11150

BDI #

21451388

PRICE
$ 348.79 / each

QTY

CATEGORY
Manufacturer Name
ALTRA INDUSTRIAL MOTION
Minimum Buy Quantity
N/A
Weight / Kilogram
7.44
UNSPSC
26111535
Product Name
Ball Screw
Direction of Thread
Right Hand
Number of Thread Starts
1
Material
Steel
Ball Nut Series
20150
Inch - Metric
Inch
Other Features
Cannot use with Other Manufacturers Ball Screw | ACME | Black Oxide Finish
Category - BDI
Linear Ball Screws
Product Group - BDI
070
Harmonized Tariff Code
8483.40.80.00
Noun
Ball Screw
Keyword String
Linear
Manufacturer URL
https://www.nookindustries.com
Manufacturer Item Number
11150
Weight / LBS
16.41
Long Description
Ball Screw; 1-1/2" Screw Diameter; 0.1" Thread Lead; 36" Screw Length; Right Hand Thread Direction; 1 Thread Starts; Steel; 20150 Ball Nut Series
Screw Diameter
1.5 Inch | 38.1 Millimeter
Thread Lead
0.1 Inch | 2.54 Millimeter
Screw Length
36 Inch | 914.4 Millimeter