Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

93154 OBSOLETE DO NOT USE 01/24

93154 OBSOLETE DO NOT USE 01/24

93154 OBSOLETE DO NOT USE 01/24 ; 38.1MM SCREW DIA 6.35MM THREAD LEAD

Ball Screw; 1-1/2" Screw Diameter; 1/4" Thread Lead; 144" Screw Length; Right Hand Thread Direction; 1 Thread Starts; Stainless Steel; 20154 Ball Nut Series

Part #

93154 - OBS

BDI #

21574044

QTY

CATEGORY
Manufacturer Name
ALTRA INDUSTRIAL MOTION
Minimum Buy Quantity
N/A
Weight / Kilogram
27.16
UNSPSC
26111535
Product Name
Ball Screw
Direction of Thread
Right Hand
Number of Thread Starts
1
Material
Stainless Steel
Ball Nut Series
20154
Inch - Metric
Inch
Other Features
Cannot use with Other Manufacturers Ball Screw | ACME
Category - BDI
Linear Ball Screws
Product Group - BDI
070
Harmonized Tariff Code
8483.40.80.00
Noun
Ball Screw
Keyword String
Linear
Manufacturer URL
https://www.nookindustries.com
Manufacturer Item Number
93154
Weight / LBS
59.88
Long Description
Ball Screw; 1-1/2" Screw Diameter; 1/4" Thread Lead; 144" Screw Length; Right Hand Thread Direction; 1 Thread Starts; Stainless Steel; 20154 Ball Nut Series
Screw Length
144 Inch | 3,657.6 Millimeter
Screw Diameter
1.5 Inch | 38.1 Millimeter
Thread Lead
0.25 Inch | 6.35 Millimeter