Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SRT5272

SRT1224

SRT1224 BALL SCREW ; POWERTRAC 1250-0200 SRT RH 4'

Ball Screw; 1-1/4" Screw Diameter; 0.2" Thread Lead; 48" Screw Length; Right Hand Thread Direction; 1 Thread Starts; Steel; SBN Ball Nut Series

Part #

SRT1224

BDI #

21580182

PRICE
$ 456.76 / each

QTY

CATEGORY
Manufacturer Name
ALTRA INDUSTRIAL MOTION
Minimum Buy Quantity
N/A
Weight / Kilogram
6.71
UNSPSC
26111535
Product Name
Ball Screw
Direction of Thread
Right Hand
Number of Thread Starts
1
Material
Steel
Ball Nut Series
SBN
Inch - Metric
Inch
Other Features
Cannot use with Other Manufacturers Ball Screw | Case Hardened | Black Oxide Finish | 0.125 IN Nominal Ball Dia
Category - BDI
Linear Ball Screws
Product Group - BDI
070
Harmonized Tariff Code
8483.40.80.00
Noun
Ball Screw
Keyword String
Linear
Manufacturer URL
https://www.nookindustries.com
Manufacturer Item Number
SRT1224
Weight / LBS
14.8
Long Description
Ball Screw; 1-1/4" Screw Diameter; 0.2" Thread Lead; 48" Screw Length; Right Hand Thread Direction; 1 Thread Starts; Steel; SBN Ball Nut Series
Thread Lead
0.2 Inch | 5.08 Millimeter
Screw Length
48 Inch | 1,219.2 Millimeter
Screw Diameter
1.25 Inch | 31.75 Millimeter