token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

BSA12GL30

BSA12GL30

BSA12GL30 BALL SCREW ASSEMBLY ; POR ROLLED THREAD SAG LEGACY STYLE

Ball Screw with Square Nut and End Support; 3/4" Thread Diameter; 0.2" Thread Lead; 30" Overall Length; Right Hand Thread Direction; 1 Thread Starts; Stainless Steel; End Block

Part #

BSA12GL30 - ARCHIVED

BDI #

876662

No Longer Available
Brand
Manufacturer Name
THOMSON INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111535
Product Name
Ball Screw with Square Nut and End Support
Direction of Thread
Right Hand
Number of Thread Starts
1
Material
Stainless Steel
End Block Yes/No
Yes
Inch - Metric
Inch
Other Features
Integrated Ball Screw and Supports with Motor Ready Mounting | Non Preloaded | Ball Nut Size: 1.8 IN L X 1.69 IN W X 1.8 IN H
Category - BDI
Ball Screw Assemblies
Product Group - BDI
080
Harmonized Tariff Code
8483.40.80.00
Noun
Assembly
Keyword String
Ball Screw Linear
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
BSA12GL30
Long Description
Ball Screw with Square Nut and End Support; 3/4" Thread Diameter; 0.2" Thread Lead; 30" Overall Length; Right Hand Thread Direction; 1 Thread Starts; Stainless Steel; End Block
Thread Diameter
0.75 Inch | 19.05 Millimeter
Overall Length
30 Inch | 762 Millimeter
Thread Lead
0.2 Inch | 5.08 Millimeter