Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

W0800MA-1PY-C3Z1

W1602MA-3PY-C3Z2

W1602MA-3PY-C3Z2 BALL SCREW ; NON RETURNABLE 16MM DIA 2MM RH THRD

Ball Screw with Flanged Nut; 16MM Thread Diameter; 2MM Thread Lead; 371MM Overall Length; Right Hand Thread Direction; 1 Thread Starts; Steel; No End Block; A Ball Screw Series; MPFD Ball Nut Series

Part #

W1602MA-3PY-C3Z2

BDI #

1195929

PRICE
$ 1,903.02 / each

QTY

Brand
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
0.62
EAN
0029176512537
Product Name
Ball Screw with Flanged Nut
Direction of Thread
Right Hand
Number of Thread Starts
1
Material
Steel
End Block Yes/No
No
Ball Screw Series
A
Ball Nut Series
MPFD
Inch - Metric
Metric
Other Features
Finished Shaft End | Preloaded | Fine Lead | Single Nut | 4 Circuit Return | Deflector Circulation | C3 Accuracy Grade
Category - BDI
Ball Screw Assemblies
Product Group - BDI
070
Harmonized Tariff Code
8483.40.80.00
Noun
Assembly
Keyword String
Ball Screw Linear
Manufacturer Item Number
W1602MA-3PY-C3Z2
Weight / LBS
1.367
Long Description
Ball Screw with Flanged Nut; 16MM Thread Diameter; 2MM Thread Lead; 371MM Overall Length; Right Hand Thread Direction; 1 Thread Starts; Steel; No End Block; A Ball Screw Series; MPFD Ball Nut Series
Thread Lead
0.079 Inch | 2 Millimeter
Thread Diameter
0.63 Inch | 16 Millimeter
Overall Length
14.606 Inch | 371 Millimeter