Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

MCM06010H05K00

MCM06020H10K00

MCM06020H10K00 LINEAR RAIL ASSEMBLY ; NON RETURNABLE

Rail Assembly; Ball Nut Profile; Series MCM; 340MM Rail Length; 58MM Rail Width; 408MM OA Length; 59MM OA Width; 50MM OA Height; 1 Carriages/Rail; Stainless Steel; Ball Screw; 200MM Stroke Length; 100MM Fixing Hole Center to Center (Pitch)

Part #

MCM06020H10K00

BDI #

1190648

PRICE
$ 3,139.58 / each

QTY

Brand
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
3.5
UNSPSC
23153000
EAN
0029176504914
Product Name
Rail Assembly
Product Type
Ball Nut Profile
Number of Carriages/Rail
1
Series
MCM
Material
Stainless Steel
Ball Screw Yes/No
Yes
Inch - Metric
Metric
Other Features
High Grade | Fluoride Low Temperature Chrome Plated | AS2 Grease | K1 Lubrication Unit
Category - BDI
Profile Rail Assemblies
Product Group - BDI
080
Noun
Assembly
Keyword 3
Linear
Keyword String
Profile Rail Ball Nut Linear
Manufacturer Item Number
MCM06020H10K00
Weight / LBS
8.378
Long Description
Rail Assembly; Ball Nut Profile; Series MCM; 340MM Rail Length; 58MM Rail Width; 408MM OA Length; 59MM OA Width; 50MM OA Height; 1 Carriages/Rail; Stainless Steel; Ball Screw; 200MM Stroke Length; 100MM Fixing Hole Center to Center (Pitch)
Overall Width
2.323 Inch | 59 Millimeter
Ball Screw Lead
0.394 Inch | 10 Millimeter
Stroke Length
7.874 Inch | 200 Millimeter
Overall Length
16.063 Inch | 408 Millimeter
Center Distance of Mounting Holes
3.937 Inch | 100 Millimeter
Rail Length
13.386 Inch | 340 Millimeter
Overall Height
1.969 Inch | 50 Millimeter
Mounting Hole Diameter
0.236 Inch | 6 Millimeter
Rail Width
2.283 Inch | 58 Millimeter
Ball Screw Diameter
0.591 Inch | 15 Millimeter