Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

XY-HRS200-RH4SNF

XY-HRS200-RH4SNF

XY-HRS200-RH4SNF ROBOT MOTOR MODULE ; NON RETURNABLE 2000MM STROKE 610MM/S

Rail Assembly; Ball Nut Profile; Series MR; 180MM Rail Width; 2348MM OA Length; 310MM OA Width; 90MM OA Height; 1 Carriages/Rail; Aluminum; Ball Screw; 2000MM Stroke Length; 200MM Fixing Hole Center to Center (Pitch)

Part #

XY-HRS200-RH4SNF

BDI #

1196891

PRICE
$ 17,340.11 / each

QTY

Brand
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
62.0
EAN
0029176767715
Product Name
Rail Assembly
Product Type
Ball Nut Profile
Number of Carriages/Rail
1
Series
MR
Material
Aluminum
Ball Screw Yes/No
Yes
Inch - Metric
Metric
Other Features
Straight Motor Mounting | No Motor Interface | Extended Stroke | M8 Bolt
Category - BDI
Profile Rail Assemblies
Product Group - BDI
080
Noun
Assembly
Keyword 3
Linear
Keyword String
Profile Rail Ball Nut Linear
Manufacturer Item Number
XY-HRS200-RH4SNF
Weight / LBS
125.663
Long Description
Rail Assembly; Ball Nut Profile; Series MR; 180MM Rail Width; 2348MM OA Length; 310MM OA Width; 90MM OA Height; 1 Carriages/Rail; Aluminum; Ball Screw; 2000MM Stroke Length; 200MM Fixing Hole Center to Center (Pitch)
Rail Width
7.087 Inch | 180 Millimeter
Rail Length
0 Inch | 0 Millimeter
Mounting Hole Diameter
0.268 Inch | 6.8 Millimeter
Ball Screw Lead
1.575 Inch | 40 Millimeter
Overall Width
12.205 Inch | 310 Millimeter
Ball Screw Diameter
0.394 Inch | 10 Millimeter
Stroke Length
78.74 Inch | 2,000 Millimeter
Center Distance of Mounting Holes
7.874 Inch | 200 Millimeter
Overall Length
92.441 Inch | 2,348 Millimeter
Overall Height
3.543 Inch | 90 Millimeter